Zoro Homepage

LED White Cube Dimmable Indoor Up and Down Wall Sconce 3000K Warm White 90 CRI

  • Mfr # 81458-SU

  • Zoro # G814826046


product price: $64.79
/ea

Key Features

Width
4.72 in
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
10W
Lumens
560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81458-SU
Zoro #
G814826046
UPC #
653703814582
Country of Origin
China

Dimensions

Width
4.72 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
White
Fixture Wattage
10W
Lumens
560
Housing Material
Iron
Safety Rating
Not Rated for ET or UL
Average Rated Hours
25000 hours
Color Temperature
3000K
Lens Material
Acrylic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.