
LED Yellow Portable Work Light Fixture 15 Power Cord, 12W 6200K 1200 Lumens Built-In Outlet
Mfr # 88179-SU
Zoro # G714826078
product price:Â $50.79
/eaKey Features
Voltage
120V
Lumens
1200
Color
Sand Blast
Rated Life
50000 hours
Safety Rating
ETL Listed - Dry Location
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
88179-SU
Zoro #
G714826078
UPC #
653703881799
Country of Origin
China
Dimensions
Width
4.72 in
Details
Item
Work Light
Voltage
120V
Lumens
1200
Color
Sand Blast
Rated Life
50000 hours
Safety Rating
ETL Listed - Dry Location
Lamp Watts
12W
Lens Material
Polycarbonate
Housing Material
Plastic
Color Temperature
6200K
Description
The LED Portable Work Light Fixture from Sunlite is a lightweight handheld work light which is ideal for use wherever extra light is needed. For vehicle repair, work benches, garages, attics, basements, and more. Made from commercial grade materials for commercial use as well as residential. This 6200K daylight-LED light produces a consistent, natural and energy-efficient light. With integrated LEDs and a long 50,000-hour life cycle, this lamp will offer years of dependable, maintenance-free service and provide 1200 lumens of light while only using 12 watts of electricity. This fixture has a 15 foot durable & waterproof 16wg cord. Convenient grounded 120 volt outlet on the base for plugging in other tools up to 12 amps. The built-in magnet on the back of the light for attaching to metal surfaces. Sturdy folding hook built-in for another hanging option. This fixture is ETL Listed for use in dry locations and has passed safety tests. Dimensions: 13.54in. H x 3.22in. D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.