Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LFX/DOD/L/6/12W/30K 12 Watt LED Lamp N/A

  • Mfr # LFX/DOD/L/6/12W/30K

  • Zoro # G3920133


product price: $57.39
/ea

Key Features

Mounting
Wall
Size
6"
Finish
Copper Bronze
Voltage
120
Height
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX/DOD/L/6/12W/30K
Zoro #
G3920133
UPC #
653703490250
Country of Origin
China

Dimensions

Size
6"
Height
12.5
Width
6
Length
7.5
Depth
7.5

Details

Item
LED Lamp
Mounting
Wall
Finish
Copper Bronze
Voltage
120
Color
Warm White
Dimmable
No
Color Temperature
3000K
Warranty
5 Years
Material
Steel
CRI
81
Lumens
400
Watts
12
Lighting Technology
LED
Color Designation
ETL Listed - Wet Location
Rated Life
35000

Description

LFX/DOD/L/6/12W/30K 12 Watt LED Lamp N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.