Zoro Homepage

LFX/DSG/PD/D/9W/VEN 9 Watt LED Decorativ

  • Mfr # LFX/DSG/PD/D/9W/VEN

  • Zoro # G3920535


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Mounting
Pendant
Voltage
120
Dimmable
Yes
Beam Spread
120°
Average Rated Life (Hours)
35000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX/DSG/PD/D/9W/VEN
Zoro #
G3920535
UPC #
653703887104
Country of Origin
China

Dimensions

Outside Diameter
4.75
Fixture Cord Length
72" Cord

Details

Item
LFX/DSG/PD/D/9W/VEN 9 Watt LED Decorativ
Mounting
Pendant
Voltage
120
Dimmable
Yes
Beam Spread
120°
Average Rated Life (Hours)
35000
Finish
Decorative Glass
Lumens
800
Warranty
5 Years
Location Rating
ETL - Damp Location
Material
Steel Housing
Color
Warm White
Color Temperature
3000K
Wattage
9
CRI
81

Description

LFX/DSG/PD/D/9W/VEN 9 Watt LED Decorativ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.