Zoro Homepage
This item is Discontinued.
Sunlite LFX/WP/60W/MV/50K LED 60W Outdoor Wall M LFX/WP/60W/MV/50K

LFX/WP/60W/MV/50K LED 60W Outdoor Wall M (Discontinued)

  • Mfr # LFX/WP/60W/MV/50K
  • Zoro # G3920709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX/WP/60W/MV/50K
Zoro #
G3920709
UPC #
653703970653
Country of Origin
China

Dimensions

Width
14
Height
11.5
Depth
9

Details

Item
LFX/WP/60W/MV/50K LED 60W Outdoor Wall M
Voltage
120-277
Watts
60W
Lumens
6000
Finish
Bronze
Fixture Rated Life
50,000 hr.
Color Temp.
5000K
CRI
70
Mounting
Wall
Warranty
5 Years
Fixture Voltage
120 to 277V
Average Rated Life (Hours)
50000
Location Rating
ETL Listed - Wet Location
Color Temperature
5000K
Wattage
60
Color
Super White
Dimmable
No
Material
Plastic

Description

LFX/WP/60W/MV/50K LED 60W Outdoor Wall M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.