LFX/WS/4L/40W/D/E/30K LED 40 Watt Decora
Mfr # LFX/WS/4L/40W/D/E/30K
Zoro # G3920386
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall
Size
30"
Finish
Brushed Nickel
Height
4.2
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFX/WS/4L/40W/D/E/30K
Zoro #
G3920386
UPC #
653703820644
Country of Origin
China
Dimensions
Size
30"
Height
4.2
Length
30.7
Width
2.8
Depth
30.7
Details
Item
LED Wall Sconce
Mounting
Wall
Finish
Brushed Nickel
Dimmable
Yes
Voltage
120
Color
Warm White
Lumens
2400
CRI
90
Material
Steel & Plastic
Warranty
3 Years
Color Temperature
3000K
Lighting Technology
LED
Watts
40
Color Designation
ETL - Damp Location
Rated Life
30000
Description
LFX/WS/4L/40W/D/E/30K LED 40 Watt Decora
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.