
LI6T4 10-Inch 6 Watt Linkable Under-Cabinet Fixture, White with Lamp and Plug Included
Mfr # 53000-SU
Zoro # G714812132
product price:Â $19.99
/eaKey Features
Voltage
120V
Max. Fixture Wattage
6W
Bulb Base Type
G5
Color
White
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53000-SU
Zoro #
G714812132
UPC #
653703530000
Country of Origin
China
Details
Item
Undercabinet
Voltage
120V
Max. Fixture Wattage
6W
Bulb Base Type
G5
Color
White
Safety Rating
UL Listed
Bulb Included?
Yes
Description
From the Manufacturer This highly functional under cabinet fluorescent light fixture is a great way to save energy and can link together to accommodate most cabinet sizes. Lamp included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.