Zoro Homepage
This item is Discontinued.
Sunlite Linear LED Strip Fixture, 5000K, Super Whi, CRI: 80 LFX/ST/2FT/2L/15W/50K

Linear LED Strip Fixture, 5000K, Super Whi, CRI: 80 (Discontinued)

  • Mfr # LFX/ST/2FT/2L/15W/50K
  • Zoro # G3921025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX/ST/2FT/2L/15W/50K
Zoro #
G3921025
UPC #
653703854083
Country of Origin
China

Dimensions

Width
3.54
Height
2.15
Size
24"
Depth
24

Details

Item
Linear LED Strip Fixture,5000K,Super Whi
Voltage
100-240
Dimmable
No
Finish
White
Lumens
1900
Color Temperature
5000K
Mounting
Surface
Average Rated Life (Hours)
50000
Color
Super White
CRI
80
Wattage
15
Location Rating
UL Listed - Damp Location
Warranty
3 Years
Material
Metal & Plastic

Description

Linear LED Strip Fixture,5000K,Super Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.