
Matte Black Industrial Metal Fixture E26 Base Bulb Not Included Tubular Cage Wall Sconce
Mfr # 07038-SU
Zoro # G614826079
product price:Â $55.45
/eaKey Features
Width
4.4 in
Fixture Voltage
120V
Glass Color
Matte Black
Housing Material
Steel
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07038-SU
Zoro #
G614826079
UPC #
653703070384
Country of Origin
China
Dimensions
Width
4.4 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Matte Black
Housing Material
Steel
Safety Rating
UL Listed
Base Type
E26
Description
This vintage style wall sconce features a tubular cage and iron rust finish for an industrial look. This versatile indoor fixture can be used in a variety of places like foyers, living spaces, hallways, bedrooms and more. Use to create a rustic look in restaurants, hotels, bars, and other commercial spaces. Add to the authenticity by using medium base T8 tubular incandescent or LED Edison style tubular bulb not included. Attach to a dimmer switch and adjust the output to suit your mood. UL Listed for safety and quality. Easy assembly instructions and installation hardware included. Fixture dimensions are W 4. 40 H 18. 10 D 4. 60 inches.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.