
Matte Black Vintage Dual Caged Metal Antique Rustic E26 Tubular Cage Wall Sconce Fixture
Mfr # 07040-SU
Zoro # G114826036
product price:Â $52.45
/eaKey Features
Width
4.1 in
Fixture Voltage
120V
Glass Color
Antique Black
Housing Material
Steel
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07040-SU
Zoro #
G114826036
UPC #
653703070407
Country of Origin
China
Dimensions
Width
4.1 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Antique Black
Housing Material
Steel
Safety Rating
UL Listed
Base Type
E26
Description
This vintage-style open cage wall sconce fixture will bring a nostalgic feel to any space. It features an oil-rubbed bronze cage and base with antique bronze socket. Classic details like machined socket and wired cage also lend an authenticity. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Fixture is W 4. 10 H 13. 10 D 11. 80 inches.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.