Zoro Homepage

Outdoor Post Mount Carriage Lamp Fixture, 60W Max Single Medium Base Sockets E26, 120V

  • Mfr # 41322-SU

  • Zoro # G214812120


product price: $26.15
/ea

Key Features

Color
Black
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41322-SU
Zoro #
G214812120
UPC #
653703413228
Country of Origin
China

Dimensions

Width
5.9 in

Details

Item
Outdoor Fixture
Color
Black
Bulb Base Type
E26

Description

The Sunlite Outdoor Post Mount Carriage Lamp fixture will add classic sophistication to your outdoor lighting. It mounts on a standard 3 inch light post not included. Single, medium base E26 socket for use with a standard A19 bulb 60 watts max, not included. UL Listed for wet location installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.