PAR30/LEDW/S/D/EK LED PAR30 Short Neck, 10W, Med Base, 750 Lumens, 5000K, PK6
- Mfr # 80948-SU
- Zoro # G006373303
product price:Â
$
82.95
/pk of 6, $13.83/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80948-SU
- Zoro #
- G006373303
- UPC #
- 653703809489
- Country of Origin
- United States
Description
Sunlite 80948-su par30/led/10w/s/fl35/d/e/50k led par30 short neck, 10w, med base, 750 lumens, 5000k sunlite led lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with cfls. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 10 watt, par30 short neck reflector series features a medium base, produces a stunning warm white light at 750 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project. features: shape: par30 short neck voltage: 120 package quantity: 6 average life hours: 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.