
Petite Chandelier Flicker Flame Light Bulb Candelabra Base E12, Clear, 12PK
Mfr # 01506-SU
Zoro # G908669672
product price: $15.19
/pk 12, $1.27/eaKey Features
Voltage
120V
Watts
3W
Bulb Base Type
E12
Lighting Technology
Incandescent
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01506-SU
Zoro #
G908669672
UPC #
653703015064
Country of Origin
China
Dimensions
Light Bulb Dia.
0.71"
Max Overall Bulb Length
3.1"
Details
Item
Incandescent Bulbs
Voltage
120V
Watts
3W
Bulb Base Type
E12
Lighting Technology
Incandescent
Dimmable
No
Bulb Color Temp.
2200K
Bulb Type
CA5
Color
Clear
Primary Application
Residential - Commercial
Description
Petite Chandelier Flicker Flame Light Bulb Candelabra Base E12, Clear, 12 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.