PL13/SP27K 2-Pin Fluorescent 13W 2700K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK

  • Mfr # 40507-SU

  • Zoro # G811224241


product price:  $28.49
/pk 10, $2.85/ea

Key Features

Voltage
120V
Bulb Base Type
GX23
Color Temperature
2700K
Dimmable
No
Lumens
720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40507-SU
Zoro #
G811224241
UPC #
653703405070
Country of Origin
China

Dimensions

Overall Length
1.25 in
Width
0.8 in

Details

Item
Compact Fluorescent Plug-in
Voltage
120V
Bulb Base Type
GX23
Color Temperature
2700K
Dimmable
No
Lumens
720
Rated Life
10000 hrs
Light Color
Warm White

Description

Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.