
PL13/SP30K 2-Pin Fluorescent 13W 3000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK
Mfr # 40508-SU
Zoro # G811224210
product price:Â $28.49
/pk 10, $2.85/eaKey Features
Bulb Base Type
GX23
Color Temperature
3000K
Dimmable
No
Lumens
720
Rated Life
10000 hrs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40508-SU
Zoro #
G811224210
UPC #
653703405087
Country of Origin
China
Details
Item
Compact Fluorescent Plug-in
Bulb Base Type
GX23
Color Temperature
3000K
Dimmable
No
Lumens
720
Rated Life
10000 hrs
Light Color
Soft White
Description
Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.