Zoro Homepage

PLD13/E/SP50K 5000K Fluorescent 13W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-1, 10PK

  • Mfr # 40536-SU

  • Zoro # G111224187


product price: $34.19
/pk 10, $3.42/ea

Key Features

Voltage
120V
Bulb Base Type
G24q1
Dimmable
No
Lumens
780
Rated Life
10000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40536-SU
Zoro #
G111224187
UPC #
653703405360
Country of Origin
China

Dimensions

Overall Length
1.33 in
Width
1.35 in

Details

Item
Compact Fluorescent Plug-in
Voltage
120V
Bulb Base Type
G24q1
Color Temperature
5000K
Dimmable
No
Lumens
780
Rated Life
10000 hrs
Light Color
Daylight

Description

Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.