Shop SUNLITE

PLD13/SP41K Dbl Twn Tube Cmpct Flrscnt Lmp, PLD 2-Pin, 13W, 660 Lumens, 4100K, 2-Pin GX23-2, 10PK

  • Mfr # 40541-SU

  • Zoro # G911224271


product price:  $28.49
/pk 10, $2.85/ea

Key Features

Bulb Base Type
GX23-2
Color Temperature
4100K
Dimmable
No
Lumens
660
Rated Life
10000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40541-SU
Zoro #
G911224271
UPC #
653703405414
Country of Origin
China

Dimensions

Width
1.33 in
Overall Length
1.33 in

Details

Item
Compact Fluorescent Plug-in
Bulb Base Type
GX23-2
Color Temperature
4100K
Dimmable
No
Lumens
660
Rated Life
10000 hrs
Light Color
Cool White

Description

Discover the innovative Sunlites Double Twin Tube Tube Compact Fluorescent Lamp, designed for efficient light distribution and easy installation in tight spaces. This energy-efficient lamp delivers 660 lumens of cool white 4100K light while consuming only 13 watts, making it the right choice for your space. With a long-lasting average life of 10,000 hours, it reduces the need for frequent replacements. The compact 2-Pin GX23-2 base ensures a secure and easy connection, allowing for hassle-free installation and compatibility with a wide range of fixtures. Easy to install and maintain, this lamp is the perfect blend of style, functionality, and sustainability. Dimensions 1.33 W x 4.66 H x 1.33 D.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.