Shop SUNLITE
See all product information
Create Account
PLD18/E/SP50K 5000K Fluorescent 18W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-2, 10PK
- Mfr # 40548-SU
- Zoro # G011224263
product price:Â
$
35.95
/pk of 10, $3.60/ea
Key Features
Bulb Base Type
G24q2
Color Temperature
5000K
Dimmable
No
Lumens
1080
Rated Life
10000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40548-SU
- Zoro #
- G011224263
- UPC #
- 653703405483
- Country of Origin
- China
- Item
- Compact Fluorescent Plug-in
- Bulb Base Type
- G24q2
- Color Temperature
- 5000K
- Dimmable
- No
- Lumens
- 1080
- Rated Life
- 10000 hrs
- Light Color
- Daylight
Dimensions
- Width
- 1.37 in
- Overall Length
- 1.37 in
Description
Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.