PLD18/E/SP65K 6500K Fluorescent 18W PLD Double U-Shaped Twin Tube CFL Bulbs w/4-Pin G24Q-2, 10PK

  • Mfr # 40549-SU

  • Zoro # G811224166


product price:  $36.19
/pk 10, $3.62/ea

Key Features

Bulb Base Type
G24q2
Color Temperature
6500K
Dimmable
No
Lumens
1080
Rated Life
10000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40549-SU
Zoro #
G811224166
UPC #
653703405490
Country of Origin
China

Dimensions

Overall Length
1.34 in
Width
1.34 in

Details

Item
Compact Fluorescent Plug-in
Bulb Base Type
G24q2
Color Temperature
6500K
Dimmable
No
Lumens
1080
Rated Life
10000 hrs
Light Color
Ultra Daylight

Description

Sunlite's double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.