Shop SUNLITE
See all product information
Create Account
PLT42/E/SP35K 3500K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK
- Mfr # 40590-SU
- Zoro # G311224185
product price:Â
$
53.15
/pk of 10, $5.31/ea
Key Features
Bulb Base Type
GX24q4
Color Temperature
3500 K
Dimmable
No
Lumens
3200
Rated Life
10000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40590-SU
- Zoro #
- G311224185
- UPC #
- 653703405902
- Country of Origin
- China
- Item
- Compact Fluorescent Plug-in
- Bulb Base Type
- GX24q4
- Color Temperature
- 3500 K
- Dimmable
- No
- Lumens
- 3200
- Rated Life
- 10000 hrs
- Light Color
- Neutral White
Description
Sunlites triple U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.