Polished Nickel Steel Swirl Decorative Wall Sconce Fixture, G9 Base Socket, 120 Volts

  • Mfr # 46059-SU

  • Zoro # G614826024


product price: $45.65
/ea

Key Features

Width
4.75 in
Fixture Voltage
120V
Glass Color
Polished Nickel
Housing Material
Steel
Base Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46059-SU
Zoro #
G614826024
UPC #
653703460598
Country of Origin
China

Dimensions

Width
4.75 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Polished Nickel
Housing Material
Steel
Base Type
G9
Safety Rating
ETL - Damp Location

Description

Sunlites Steel Swirl Decorative Wall Sconce Fixture is a new way to upgrade your indoor dcor. This fixture has a G9 base socket. Perfect for halogen and LEDs 4W max bulb not included. Use an LED bulb for an energy-efficient lighting solution. These wall fixtures provide a contemporary feature can be mounted either vertically or horizontally. Use for decorating your living, hallway, or bedroom areas at home or in businesses like bars, restaurants, or hotels. Easy to install on any standard junction box. Mounting hardware and installation instructions included. ETL Listed for damp location installation. Ideal for Office, Bathrooms, Hallways, Living Room, and more. Fixture Dimension 9.75in. H x 4.75in. W x 3.75in. L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.