
Polycarbonate multiwall sheet 48 L x 48 W x
Mfr # 193178
Zoro # G810065333
product price: $209.99
/pk 5, $42.00/ea
Free Shipping & Returns
Key Features
Plastic Material
Polycarbonate
Plastic Length
48
Depth
0.16
Includes
6 multiwall panels
For Use With
SUNLITE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193178
Zoro #
G810065333
UPC #
763552443137
Country of Origin
United States
Dimensions
Plastic Width
48
Plastic Length
48
Depth
0.16
Height
0.16
Details
Item
multiwall sheet
Plastic Material
Polycarbonate
Plastic Color
White Opal
Includes
6 multiwall panels
For Use With
SUNLITE
Description
Sunlite is a multi-wall polycarbonate panel that is lightweight, yet impact resistant, and offers high light transmission. Its multi-wall structure adds strength and rigidity as well as insulation value. Sunlite panels are easy to handle, cut and install by homeowners or contractors using ordinary, everyday tools. Aesthetically pleasing, the panels are ideal for a wide variety of home improvement and hobby and craft projects around your home or garden.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.