Zoro Homepage

Polycarbonate multiwall sheet 48 L x 48 W x

  • Mfr # 193180

  • Zoro # G510065329


product price: $2,061.99
/pk 5, $412.40/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Length
48
For Use With
SUNLITE
Includes
8 multiwall panels
Height
0.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193180
Zoro #
G510065329
UPC #
763552443151
Country of Origin
United States

Dimensions

Plastic Width
48
Plastic Length
48
Height
0.16
Depth
0.16

Details

Item
multiwall sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
For Use With
SUNLITE
Includes
8 multiwall panels

Description

Sunlite is a multi-wall polycarbonate panel that is lightweight, yet impact resistant, and offers high light transmission. Its multi-wall structure adds strength and rigidity as well as insulation value. Sunlite panels are easy to handle, cut and install by homeowners or contractors using ordinary, everyday tools. Aesthetically pleasing, the panels are ideal for a wide variety of home improvement and hobby and craft projects around your home or garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.