S6 LED 1W 10W Equiv 50 Lumen Non-Dimmable E12 Base 150 Degree ETL 2700K Night Light Bulbs, 6PK

  • Mfr # 41069-SU

  • Zoro # G712221042


product price:  $17.69
/pk 6, $2.95/ea

Key Features

Watts
1W
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
50 lm
Wattage Equivalency
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41069-SU
Zoro #
G712221042
UPC #
653703410692
Country of Origin
China

Details

Item
LED Bulb
Watts
1W
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
50 lm
Wattage Equivalency
10W
Light Color
Warm White
Color
Clear

Description

Experience cost-effective lighting with the Sunlite S6 LED Night Light Bulb. These bulbs are 1-Watt S6 LED that are an energy efficient replacement for incandescent bulbs. They have an E12 base and remain cool to the touch even when lit. And they are instant-on at 50 lumens brightness. At 2700K these warm white bulbs provide warm lighting for hallways, stairways, closets, bathrooms, vanities or anywhere you want to have a cozy environment. These bulbs are ideal for both residential and commercial use. ETL listed for damp locations. Dimension 1.85-in L x 0.75-in D.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products