Satin Black Vintage Hexagon Hanging Pendant Farmhouse Fixture E26 Base, 51in. Cord & Chain

  • Mfr # 07094-SU

  • Zoro # G714826023


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Metal
Safety Rating
Only Lampholder & Cord
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07094-SU
Zoro #
G714826023
UPC #
653703070940
Country of Origin
China

Dimensions

Width
20.4 in

Details

Color
Matt Black
Voltage
120V
Item
Pendant
Material
Metal
Safety Rating
Only Lampholder & Cord
Base Type
E26

Description

The satin black finish highlights the industrial design of this charming vintage-style pendant fixture. The hexagonal open cage look will compliment any decor. This versatile indoor fixture can be used in a variety of places like foyers, kitchens, dining areas, great rooms, bedrooms and more. Can be mounted on sloped ceilings. Get creative and change the looks with an Edison-style, globe, or tubular bulb. Requires a medium base bulb max 60 watts not included. Attach to a dimmer switch and adjust the output to suit your mood. Easy assembly instructions and installation hardware included. Includes a 51in. cord and drop chain that can be adjusted to any height by removing links. Fixture dimensions are W 20. 40 H 22. 00 D 20. 40 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.