Zoro Homepage

SF/WR4/LN/24/MW/93S/MV/WH 24in. Linear Fixture, Selectable CCT and Wattage

  • Mfr # 82115-SU

  • Zoro # G014812122


product price: $59.95
/ea

Key Features

Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
1150/1725/2070
Rated Life
50000 hours
Fixture Wattage
10/15/18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82115-SU
Zoro #
G014812122
UPC #
653703821153
Country of Origin
China

Dimensions

Width
24.2 in

Details

Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
1150/1725/2070
Rated Life
50000 hours
Fixture Wattage
10/15/18W
Housing Color
White
Housing Material
Steel
Fixture Lens Material
Plastic
Item
Linear Fixture
Safety Rating
ETL - Damp Location
Wattage Equivalent
2-T8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.