Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF/WR4/LN/36/MW/93S/MV/WH 36in. Linear Fixture, Selectable CCT and Wattage

  • Mfr # 82119-SU

  • Zoro # G014812115


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
2070/2875/3450
Rated Life
50000 hours
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82119-SU
Zoro #
G014812115
UPC #
653703821191
Country of Origin
China

Dimensions

Width
36 in

Details

Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
2070/2875/3450
Rated Life
50000 hours
Fixture Wattage
18/25/30W
Housing Color
White
Housing Material
Steel
Fixture Lens Material
Plastic
Item
Linear Fixture
Safety Rating
ETL - Damp Location
Wattage Equivalent
2-T8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.