Square Matte Black Wall Sconce Light Fixture, A19 Bulb, Indoor/outdoor, Opal Shade
- Mfr # 46092-SU
- Zoro # G508746063
product price:Â
$
42.45
/ea
Key Features
Fixture Type
E26
Height
5.75"
Width
0.75"
Dimmable
Yes
Fixture Voltage
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46092-SU
- Zoro #
- G508746063
- UPC #
- 653703460925
- Country of Origin
- China
Dimensions
- Height
- 5.75"
- Width
- 0.75"
- Length
- 0.75"
Details
- Fixture Type
- E26
- Dimmable
- Yes
- Fixture Voltage
- 120
- Finish
- Black Powder
- Item
- Fixtures
- Glass Color
- Black Powder
- Lighting Certification
- ETL Listed - Wet Location
- Lamp Included
- No
- Fixture Wattage
- 60W Max
- Lamp Type
- A19
- Indoor/Outdoor
- Outdoor
- Body Material
- Aluminum
- Shape
- Rectangle
- Color
- Black
- Damp/Wet Rating
- Wet
Description
This Sunlite Decorative Square Wall Sconce is as attractive as it is functional. With its simplistic design, long framed stainless-steel accents, and stunning opal diffuser; its everything you need to give your home that modern touch its missing. This minimal style wall sconce arrives with a shatterproof diffuser and strong base that is bult to last for years to come. Pair this wall sconce with LED a bulb or an incandescent bulb to create the perfect atmosphere desired. (bulb is not included). ETL Listed for wet locations, for indoor or outdoor use. Ideal for Kitchen, Office, Porches , Patios, Entryway and more. Hardware and instructions for mounting on any standard junction box included. All hardware and mounting material are included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.