
Stainless Steel Modern Indoor E26 Base Bulb Not Included 60W Max Opal Wall Sconce Fixture
Mfr # 46094-SU
Zoro # G014826013
product price: $56.96
/eaKey Features
Width
6.69 in
Fixture Voltage
120V
Glass Color
Brushed Nickel
Housing Material
Stainless Steel
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46094-SU
Zoro #
G014826013
UPC #
653703460949
Country of Origin
China
Dimensions
Width
6.69 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Brushed Nickel
Housing Material
Stainless Steel
Lens Material
Polycarbonate
Base Type
E26
Safety Rating
ETL - Damp Location
Description
This Sunlite Modern Wall Sconce fixture is as attractive as it is functional. With its simplistic design, sleek matte black framing, and stunning opal diffuser; it is everything you need to give your home that modern touch that is missing. This minimal style wall sconce arrives with a shatterproof diffuser and strong base that is built to last for years to come. Pair this wall sconce with an LED bulb or an incandescent bulb to create the perfect atmosphere desired. bulb is not included. ETL Listed for wet locations, for indoor or outdoor use. Ideal for Kitchen, Office, Porches , Patios, Entryway and more. Hardware and instructions for mounting on any standard junction box included. All hardware and mounting material are included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.