Strip LED Floodlights Fixture, 5000K - S, Wattage: 20

  • Mfr # LFX/STL/20W/MV/50K

  • Zoro # G3921673


product price: $37.65
/ea

Key Features

Warranty
5 Years
Mounting
Other
Height
2.375
Voltage
120-277
CRI
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFX/STL/20W/MV/50K
Zoro #
G3921673
UPC #
653703853208
Country of Origin
China

Dimensions

Height
2.375
Depth
8.5
Width
7.25

Details

Item
Strip LED Floodlights Fixture,5000K - S
Warranty
5 Years
Lumens
2200
Mounting
Other
Voltage
120-277
CRI
70
Color Temperature
5000K
Average Rated Life (Hours)
50000
Dimmable
No
Beam Spread
100°-60°
Wattage
20
Finish
Bronze
Color
Super White
Material
Metal
Location Rating
ETL Listed - Wet Location

Description

Strip LED Floodlights Fixture,5000K - S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.