Vintage Brass & Bronze Cage Pendant Light Industrial Fixture E26 Base 42in. Woven Braided Cord

  • Mfr # 07006-SU

  • Zoro # G114826067


product price:  $32.25
/ea

Key Features

Voltage
120V
Material
Metal
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07006-SU
Zoro #
G114826067
UPC #
653703070063
Country of Origin
China

Dimensions

Width
6.5 in

Details

Color
Vintage Oil Bronze
Voltage
120V
Item
Pendant
Material
Metal
Base Type
E26

Description

This vintage-style open cage pendant fixture will bring a nostalgic feel to any space. It features an oil-rubbed bronze cage and base with antique bronze socket. Classic details like machined socket and 42-inch braided cord also lend an authenticity. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Adjustable cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Fixture is 11. 81 inches high x 6. 50 inches diameter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.