White 4W 120-277V Battery Backup New York City Approved Dual Adjustable LED Emergency Light Fixture

  • Mfr # 05274-SU

  • Zoro # G712322404


product price:  $80.69
/ea
Free Shipping & Returns

Key Features

Color Temperature
6500K
Dimmable
Non-Dimmable
Lamp Watts - Emergency Lighting and Exit Signs
4W
Light Color
Daylight
Lumens
200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05274-SU
Zoro #
G712322404
UPC #
653703052748
Country of Origin
China

Dimensions

Width
13.3 in
Height
2.7 in

Details

Color Temperature
6500K
Dimmable
Non-Dimmable
Lamp Watts - Emergency Lighting and Exit Signs
4W
Light Color
Daylight
Lumens
200 lm
Item - Emergency Lighting and Exit Signs
Emergency EXIT Light

Description

Sunlites LED Emergency Light Fixture has a low-profile design that allows it to blend in while providing emergency lighting when needed. The fixture is made with high-quality steel housing to ensure durability and longevity. This fixture has an automatic switch that turns the lights on when there's a power failure and turns them off when the power returns. It provides 90 minutes of continuous power during a power outage. Fixture recharges automatically when power is restored. This fixture has two adjustable thermoplastic LED heads that are lightweight, durable, and resistant to impact and moisture. It also has an indicator button that allows you to test the indicator lights function before permanently installing. ETL Listed for damp location. This fixture has been approved by the city of New York and will ensure that your home or business is safe during emergencies and power outages. Ideal for residential, hotels, retail stores, offices and more! Fixture Dimensions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.