Zoro Homepage

White Compact LED Exit Sign 0.25W 120-277V 90-Minute Battery Backup, Universal Mount IP20 UL Listed

  • Mfr # 05271-SU

  • Zoro # G312221602


product price: $28.49
/ea

Key Features

Sign Background Color
White
Lamp Watts
0.25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05271-SU
Zoro #
G312221602
UPC #
653703052717
Country of Origin
China

Details

Item
Emergency EXIT Light
Sign Background Color
White
Lamp Watts
0.25W

Description

The Sunlite LED exit sign will help guide you to an exit in the event of a power outage. Built-in back up batteries charge automatically when power is on and provide up to 90 minutes of illumination when the power is out. It features bright red illuminated EXIT letters and left and right directional arrow knock-outs. Flame-retardant, high impact thermoplastic housing molded in white. Designed for wall mounting on 120-277V service. UL Listed. IP20 rated. Meets or exceeds UL924 21 separate tests, NEC, OSHA & NFPA 101 Life Safety Code requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.