Zoro Homepage
This item is Discontinued.
Sunnex Flexible Gooseneck Light, 5W, Arm 27 in. LS710-27W

Flexible Gooseneck Light, 5W, Arm 27 in. (Discontinued)

  • Mfr # LS710-27W
  • Zoro # G2263965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS710-27W
Zoro #
G2263965
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
27 in
Cord Length
5 ft 6 in

Details

Item
Gooseneck Task Light
Watts
5
Voltage
120
Color Temperature
6000K
Task Light Type
Gooseneck Task Light
Lamp Type
Led
Color
White
Suggested Lamp Item No.
32242
Overall Reach
27 in
Switch
Push Button
Mounting Type
Weighted Base
Lamp Included
Yes
Beam Angle
10 Degrees

Description

Gooseneck Task Light, Color White, Color Temperature 6000K, Beam Angle 10 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.