Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sunnex Machine Tool Light, Halogen, 20 W, 120 V HS-701-20

Machine Tool Light, Halogen, 20 W, 120 V (Discontinued)

  • Mfr # HS-701-20
  • Zoro # G1935272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-701-20
Zoro #
G1935272
UPC #
-
Country of Origin
Unknown

Dimensions

Arm Length
20 in
Manufacturers Warranty Length
3 yr
Cord Length
7 ft

Details

Item
Gooseneck Task Light
Lamp Type
Halogen
Watts
20
Voltage
120
Lamp Included
Yes
Mounting Type
Magnetic Base
Color
Black
Cord Conductor
18/3
Overall Reach
29 in
Task Light Type
Gooseneck Task Light
Suggested Lamp Item No.
2F522
Switch
Rocker
Waterproof
No
Material of Construction
Plastic
Standards
UL
Cord Type
SJTW
Beam Angle
24 Degrees

Description

Gooseneck Task Light, Color Black, Beam Angle 24 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.