Zoro Homepage
This item is Discontinued.
Sunnex Machine Tool Light, LED, 5 W, 120 V LS722-27

Machine Tool Light, LED, 5 W, 120 V (Discontinued)

  • Mfr # LS722-27
  • Zoro # G2684026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS722-27
Zoro #
G2684026
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
27 in
Cord Length
7 ft
Manufacturers Warranty Length
3 yr

Details

Item
Gooseneck Task Light
Lamp Type
Led
Watts
5
Voltage
120
Lamp Included
Yes
Mounting Type
Clamp Base
Color
Black
Switch
Push Button
Task Light Type
Gooseneck Task Light
Waterproof
No
Overall Reach
36 in
Standards
UL
Cord Type
SJTW
Cord Conductor
18/3
Beam Angle
38 Degrees

Description

Gooseneck Task Light, Color Black, Beam Angle 38 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.