Zoro Homepage

Avocado and Mango 6-4-6 Plant Fertilizer 40 lb

  • Mfr # 120239

  • Zoro # G616255792


product price: $35.15
/ea
Sold in multiples of 2 for $70.30

Key Features

For Use With
Plant Food Large Package
Width
26 in
Height
3.8 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120239
Zoro #
G616255792
UPC #
89494202398
Country of Origin
United States

Dimensions

Width
26 in
Height
3.8 in
Length
16 in

Details

For Use With
Plant Food Large Package
Item
Plant Food

Description

Fertilizer Enriched: , OMRI Certified: No, Organic: No, Packaging Type: Bagged, Plant Type: Fruits, Product Form: Granule, Product Type: Plant Fertilizer, Sub Brand: , Brand Name: Sunniland, Dry Volume: , Container Size: 40, Fertilizer Analysis N-P-K: 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.