Bahia Weed & Feed Lawn Fertilizer For Bahia Grass 5000 sq ft

  • Mfr # 129820

  • Zoro # G116255810


product price: $27.49
/ea
Sold in multiples of 2 for $54.98

Key Features

Length
20.5 in
For Use With
Weed & Feed Granules
Width
3 in
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129820
Zoro #
G116255810
UPC #
89494298209
Country of Origin
United States

Dimensions

Length
20.5 in
Width
3 in
Height
13.5 in

Details

For Use With
Weed & Feed Granules
Item
Fertilizers

Description

Grass Type: Bahia Grass, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: Bahia, Suitable for Vegetables: No, Brand Name: Sunniland, Water Soluble: No, Container Size: 20, Coverage Area: 5000, OMRI Cer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.