Bloom Special Annuals/Ornamentals/Shrubs/Vegetables 2-10-10 Plant Fertilizer 20 lb

  • Mfr # 120148

  • Zoro # G416255800


product price:  $20.15
/ea
Sold in multiples of 2 for $40.30

Key Features

For Use With
Plant Food Large Package
Length
3 in
Width
18.5 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120148
Zoro #
G416255800
UPC #
89494201483
Country of Origin
United States

Dimensions

Length
3 in
Width
18.5 in
Height
16 in

Details

For Use With
Plant Food Large Package
Item
Plant Food

Description

Fertilizer Enriched: , OMRI Certified: No, Organic: No, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Granule, Product Type: Plant Fertilizer, Sub Brand: Bloom Special, Brand Name: Sunniland, Dry Volume: , Container Size: 20, Fertilizer Analy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.