Zoro Homepage

Organic All Purpose 6-6-6 Fertilizer 5 lb

  • Mfr # 125876

  • Zoro # G716255920


product price: $17.49
/ea
Sold in multiples of 2 for $34.98

Key Features

Length
3 in
Width
12.5 in
Height
9 in
For Use With
Plant Food Small Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125876
Zoro #
G716255920
UPC #
89494258760
Country of Origin
United States

Dimensions

Length
3 in
Width
12.5 in
Height
9 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Fertilizer Enriched: , OMRI Certified: No, Organic: Yes, Packaging Type: Bagged, Plant Type: All-Purpose, Product Form: Granule, Product Type: Fertilizer, Sub Brand: , Brand Name: Sunniland, Dry Volume: , Container Size: 5, Fertilizer Analysis N-P-K: 6-

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.