Zoro Homepage

Organic Granules Bloom Plant Food 5 lb

  • Mfr # 120146

  • Zoro # G516251023


product price: $14.29
/ea
Sold in multiples of 2 for $28.58

Key Features

Height
9.5 in
Width
12.5 in
For Use With
Plant Food Small Package
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120146
Zoro #
G516251023
UPC #
89494201469
Country of Origin
United States

Dimensions

Height
9.5 in
Width
12.5 in
Length
3 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Flowers/Shrubs/Trees/Vegetablies, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: Slow-Release, Brand Name: Sunniland, Concentrated: No, Container Siz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.