Zoro Homepage

Organic Granules Plant Food 5 lb

  • Mfr # 122406

  • Zoro # G216251026


product price: $13.59
/ea
Sold in multiples of 2 for $27.18

Key Features

Width
12.5 in
Height
9 in
For Use With
Plant Food Small Package
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122406
Zoro #
G216251026
UPC #
89494224062
Country of Origin
United States

Dimensions

Width
12.5 in
Height
9 in
Length
3 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: Slow-Release, Brand Name: Sunniland, Concentrated: No, Container Size: 5, Coverage Area: 400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.