Zoro Homepage

St.Augustine Weed & Feed Lawn Fertilizer For St. Augustine Grass 5000 sq ft

  • Mfr # 128820

  • Zoro # G016255866


product price: $24.99
/ea
Sold in multiples of 2 for $49.98

Key Features

For Use With
Weed & Feed Granules
Height
13.5 in
Width
3 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128820
Zoro #
G016255866
UPC #
89494288200
Country of Origin
United States

Dimensions

Height
13.5 in
Width
3 in
Length
20.5 in

Details

For Use With
Weed & Feed Granules
Item
Fertilizers

Description

Grass Type: St. Augustine Grass, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: St.Augustine, Suitable for Vegetables: No, Brand Name: Sunniland, Water Soluble: No, Container Size: 20, Coverage Area:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.