Shop SUNNY D
See all product information
Create Account
SunnyD, Citrus Punch, Plastic Bottle, PK24
- Mfr # GRR90000121
- Zoro # G425074980
product price:Â
$
32.95
/pk of 24, $1.37/ea
Key Features
Product Type
Juice
Package Weight
12.13 lb
Beverage Format
Liquid
Caffeine Type
Non-Caffeinated
Beverage Package Style
Plastic Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR90000121
- Zoro #
- G425074980
- UPC #
- 050200013089
- Country of Origin
- United States
- Item
- Sunny D
- Product Type
- Juice
- Package Weight
- 12.13 lb
- Beverage Format
- Liquid
- Caffeine Type
- Non-Caffeinated
- Beverage Package Style
- Plastic Bottle
- Net Weight
- 162 oz
- Beverage Flavor
- Citrus Punch
Description
Sunny D, Net Weight 162 oz, Beverage Package Style Plastic Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 12.13 lb, Beverage Flavor Citrus Punch, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.