8730G Asuna Slim Folding Motorized Treadmill Trainer

  • Mfr # 8730G
  • Zoro # G403710268
product price: 
$
1,023.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8730G
Zoro #
G403710268
UPC #
815749012739
Country of Origin
United States

Description

Pack a powerful workout in a space-saving design with the Slim Folding Motorized Treadmill by Asuna. Supporting up to 220lbs, this running deck (49Lx17.5W) has shock absorption technology that reduces impact on your joints when you exercise. Take advantage of the 2.5-peak horsepower motor on the indoor treadmill, which can support walking and running speeds between 0.6mph and 8mph. Use the 4-window display on the treadmill to visualize your workout performance. Keep track of distance, time, calories burned, and speed at a glance. Make quick adjustments to speed by using the on-console quick buttons. And take advantage of the built-in pedometer to monitor your total steps during your exercise sessions. Mount your favorite smart device on the treadmill with the on-console tablet holder. Bump up your workout with your favorite tunes when you connect your music player to the onboard MP3 sound system. Use the included folding tool to securely fold and unfold the treadmill in the instant. Designed with portability in mind, use the transportation wheels to move the treadmill, and store the motorized treadmill under raised surfaces. Use the folding tool that's located on the base of the treadmill to fold the treadmill flat (measuring 64L x 30W x 4.5H inches when folded flat) and lock the frame in place.

Features
  • Slim fold design for easy storage
  • Treadmill supports a maximum user weight of 220 lbs
  • Supports walking or running speeds between 0.6mph - 8mph
  • Connect your music player to the onboard MP3 sound system
  • Keep track of distance, time, calories burned, and speed on the LCD display
Specifications
  • Digital Monitor: Distance, Calorie, Time & Steps
  • Speed Range: 0.6-8 mph
  • Peak DC HP: 2.5 HP Peak
  • Additional Connections: MP3 Jack
  • Shock Absorption: Yes
  • Foldable: Yes
  • Transportation Wheels: Yes
  • Soft Drop Technology: Yes
  • Running Surface: 17.75" W x 49" L
  • Folded Dimension: 4.5" H x 30.5" W x 64" L
  • Dimension: 4.5" H x 30" W x 64" L
  • Weight: 108 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews