Shop SUNNY HEALTH & FITNESS

SF-RW5515 Magnetic Rowing Machine

  • Mfr # SF-RW5515
  • Zoro # G903710393

product price: 
$
342.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SF-RW5515
Zoro #
G903710393
UPC #
815749011091
Country of Origin
United States

Description

Row into shape with the top of the line Sunny Health & Fitness Magnetic Rowing Machine! This rower offers all of the necessities for an intense yet enjoyable rowing workout in the comfort of your own home. With a newly improved smoother and quieter magnetic tension system with 8 levels of adjustable tension, convenient large LCD console, fully padded seat, larger anti-slip foot pedals and built-on transportation wheels, the Sunny Health & Fitness Magnetic Rowing Machine is designed for convenience while also providing the challenging feel of an outdoor rowing. The quality of its heavy duty steel mainframe is built to withstand time and go the distance with users of all sizes and levels.

Features
  • Magnetic tension system with 8 levels of adjustable resistance
  • Large LCD console displays Time, Count, Calories, Total Count, Scan
  • Fully padded seat and non-slip grip handlebars for optimal comfort
  • Large anti-slip foot pedals with adjustable foot straps
  • Built in transportation wheels for easy portability
  • Full body exercise targets all major muscle groups; legs, arms, back, abdominal and glutes
  • Provides low impact aerobic and cardiovascular exercise
Specifications
  • Dimension: 23" H x 19" W x 82" L
  • Weight: 59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.