This item is Discontinued.

Sunny Health & Fitness Sunny Health & Fitness SF-B1509C Chain Drive Premium Cycling Bike SF-B1509C

This item is Discontinued.

Sunny Health & Fitness

Sunny Health & Fitness SF-B1509C Chain Drive Premium Cycling Bike (Discontinued)

Mfr # SF-B1509C
Zoro # G803710370
UPC # 815749011206
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-B1509C
Zoro #
G803710370
UPC #
815749011206
Country of Origin
United States

Description

Spin into shape with the top of the line Sunny Health & Fitness Chain Drive Premium Indoor Cycling Bike! This bike offers all of the necessities for an intense yet enjoyable cycling workout in the comfort of your own home. With a newly improved smoother and quieter Chain drive, fully adjustable seat and handlebars, adjustable resistance, and built-on transportation wheels, the Sunny Health & Fitness Chain Drive Premium Indoor Cycling Bike is designed for convinence while also providing the challenging feel of outdoor cycling. The quality of its heavy duty steel crank and frame is built to withstand time and go the distance with users of all sizes and levels.

Features
  • Height adjustable handlebar and a fully adjustable fore/aft and up/down seat
  • Chain drive mechanism for smooth, realistic and quite workouts, with a 40lb chromed solid flywheel
  • Micro adjustable resistance with a press down brake system
  • Dual function SPD pedals and reliable heavy duty cranks
  • Adjustable Inseam Max 39 in. & Min 28 in.
  • Adjustable Seat
  • Bottle Holder
  • Portable
  • Tension and Resistance
  • Foot Cage Pedals
Specifications
  • Dimension: 47" H x 20" W x 47" L
  • Weight: 108 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.