This item is Discontinued.

Sunny Health & Fitness Sunny Health & Fitness SF-T7603 16 x 49 in. Motorized Treadmill with Running Surface SF-T7603

This item is Discontinued.

Sunny Health & Fitness

Sunny Health & Fitness SF-T7603 16 x 49 in. Motorized Treadmill with Running Surface (Discontinued)

Mfr # SF-T7603
Zoro # G203711816
UPC # 815749011183
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-T7603
Zoro #
G203711816
UPC #
815749011183
Country of Origin
United States

Description

The Sunny Health & Fitness Motorized Treadmill is equipped with easy folding mechanism and a soft drop system to help you fold and unfold your treadmill safely and with ease. The handrail controls allows you to control start, stop, adjust speeds, and measures your pulse rate. This 9 built-in user programs with 3 adjustable levels of your choice of different incline levels. Keep track of your overall workout goals with an easy to read LCD that displays Time, Distance, Speed, and Calories. This Manual Walking Treadmill is easy to fold and easy to relocate due to its built-in transportation wheels and folding capabilities. The Sunny Health & Fitness Treadmill is expertly designed for performance and total efficiency.

Features
  • 2.2 HP peak DC motor with a 16 x 49 inch running surface
  • Easy folding mechanism with a soft drop system to help you fold and unfold your treadmill with ease
  • Handrail controls allow you to control start, stop, adjust speeds, and measure your pulse rate
  • 9 built-in user programs with 3 adjustable levels of incline
Specifications
  • Dimension: 47" H x 27" W x 62" L
  • Weight: 103 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.