This item is Discontinued.

Sunny Health & Fitness Sunny Health & Fitness SF-T7723 Force Fitmill Manual Treadmill SF-T7723

This item is Discontinued.

Sunny Health & Fitness

Sunny Health & Fitness SF-T7723 Force Fitmill Manual Treadmill (Discontinued)

Mfr # SF-T7723
Zoro # G603710051
UPC # 815749012142
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-T7723
Zoro #
G603710051
UPC #
815749012142
Country of Origin
United States

Description

Set new fitness goals and break personal bests with the SF-T7723 Force Fitmill Treadmill by Sunny Health and Fitness. This heavy-duty fitness training device provides everything needed for a maximum intensity workout and improved muscular power. The self-powered treadmill stands at a fixed incline of 13.5% promoting a more fluid running motion. The high-density handrails support multi-grip functioning which encourages a versatile yet challenging cardio session. The slip-resistant rails also mimic sled training which allows you to place your shoulders and push against the tread to develop acceleration strength. Increase up to an incredible 16 levels of magnetic tension for a workout proven to increase your performance during both hilly and flat terrain running courses. Dual flywheel structure work together to create a more stable and smooth response for the user. The weight of both flywheels requires a higher energy demand from the user to get the belt started. This can cause a greater metabolic demand or more calories. This is increased when you increase the resistance levels. The dual flywheel provides an endless source of resistance by requiring more force to be produced by the user when increasing speed, power output and tension. The durable frame supports a max weight of 300 LBS. The compact treadmill will fit in perfectly for your in-home gym or small space apartment. You can also fold and place your treadmill away for more storage room. Transportation wheels keep your treadmill easily portable. If you need to stop, just hop onto the gripped side rails for safety. Rubber stabilizers are located on the bottom of the treadmill for better alignment with flooring. Race to the finish line with the SF-T7723 Force Fitmill Treadmill by Sunny Health and Fitness.

Features
  • Sweat-resistant rails support many grips
  • Transportation wheels keep running treadmill portable
  • 16 levels of magnetic tension provide the opportunity for a full body cardio workout
  • Dual structure flywheels create stable and smooth response for user
  • Easy and convenient smooth soft-drop system
Multi-grip Handrails
  • Sweat-resistant rails support many grips, so you can push against the tread and run or walk in various running positions
Manual Tread
  • This fitness mac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.