This item is Discontinued.

Sunny Health & Fitness Sunny Health & Fitness SF-T7857 Recovery Walking Treadmill with Low Profile Deck & Multi-Grip Handrails for Mobility & Balance Support SF-T7857

This item is Discontinued.

Sunny Health & Fitness

Sunny Health & Fitness SF-T7857 Recovery Walking Treadmill with Low Profile Deck & Multi-Grip Handrails for Mobility & Balance Support (Discontinued)

Mfr # SF-T7857
Zoro # G103711480
UPC # 815749012524
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-T7857
Zoro #
G103711480
UPC #
815749012524
Country of Origin
United States

Description

Improve cardiovascular health and streamline your exercise with the Sunny Health and Fitness Motorized Treadmill. Mount and dismount comfortably on the treadmill by using the low-profile deck. Reduce joint impact in every step with the shock absorption technology that is embedded on the low deck treadmill. Easily keep track of workout data with the easy-to-use digital console that displays duration, speed, and calories burned. Use the console to help you reach your fitness goals. Utilize the mode button to aim for a specific time, distance, or number of calories burned during your workout. The lightweight treadmill with handrails can accommodate up to 295lbs. Conveniently move this treadmill in your home using the transportation wheels.

Features
  • Capable Motor
  • Extensive Handrails
  • User-Friendly Console
  • Keep It Level
  • Transportation Wheels
  • Shock Absorption
  • Mount And Dismount Comfortably On The Treadmill By Using The Low-Profile Deck
  • Reduce Joint Impact In Every Step With The Shock Absorption Technology That Is Embedded On The Low Deck Treadmill
  • Easily Keep Track of Workout Data With The Easy-to-Use Digital Console That Displays Duration, Speed, And Calories Burned
  • Utilize The Mode Button to Aim For A Specific Time, Distance, Or Number of Calories Burned During Your Workout
  • The Lightweight Treadmill With Handrails Can Accommodate Up to 295 lbs
  • Conveniently Move This Treadmill In Your Home Using The Transportation Wheels
Specifications
  • Digital Monitor: Time, Speed, Distance, Calories
  • Peak: 2.5 HP Peak
  • Speed Range: 0.6 - 5 MPH
  • Running Surface Size: 44 x 19.5"
  • Dimension: 58" x 29" x 53"
  • Maximum User Weight: 295 lbs
  • Weight: 146 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.